Beli milling mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp189.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  4. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  5. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  6. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  7. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp85.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  8. DIJET Spot Facing Drill with 180° Point (Flat Face) (Mata Pahat Frais Persegi)
    Mulai

    Rp1.199.900

    DIJET Spot Facing Drill with 180° Point (Flat Face) (Mata Pahat Frais Persegi)
    atribut:
    • Abrasive Materials: Mild steel, carbon steel, alloy steel, pre-hardened steel, stainless steel, aluminum alloy, cast iron
    • Effective Cutting Depth: 2D (Blade diameterx2)
    • Helix Angle (°): 30
    • Material: Carbide
    • Shank Length (mm): 40
    • Surface Treatment: DZ(TiAlN)
    • Tip Angle (°): 180 flat
  9. Wipro Mesin Asah End Mill
    Mulai

    Rp14.999.900

    Wipro Mesin Asah End Mill
    atribut:
    • Grinding Range (mm): 4-14
    • Frequency (Hz): 50
    • Speed (rpm): 4800
    • Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
    • Packing Dimensions (mm): 35x23x24
    • Power (W): 180
    • Voltage (V AC): 220
  10. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  11. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  12. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  13. JET Milling Machine Attachment & Accessories
    Mulai

    Rp14.999.900

  14. ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp67.999.900

    ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    atribut:
    • Width of Face Milling (mm): 80
    • Diameter of Vertical Milling (mm): 22
    • Diameter of Column (mm): 115
    • Max. Distance Spindle Nose to Table (mm): 745
    • Dimension of Worktable Surface (mm): 585x190
    • Max. Distance Spindle Nose to Base (mm): 1245
  15. Perfect Surface Grinding Machine
    Mulai

    Rp1.099.999.900

    Perfect Surface Grinding Machine
    atribut:
    • Auto Cross Feed Increment (mm): Approx. 0.5 to 20
    • Auto Cross Feed Motor (HP): 1/5
    • Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
    • Coolant Pump: 1/8 (Option)
    • Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
    • Floor Space (mm): 3450x2050x1900 (LxWxH)
    • Hydraulic Pump Motor (HP): 2
    • Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
    • Maximum Grinding Surface (mm): 400x800
    • Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
    • Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
    • Spindle Motor (HP): 5
    • Table Grinding Surface (mm): 400x800
    • Table Guideway: V & Flat way
    • Table Speed (m/minute): Approx. 5 to 25
    • Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
    • Wheel Dimensions (mm): 405x50x127
    • Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
Daftar Harga milling mesin Terbaru October 2026
KRISBOW Mesin Milling UniversalRp189.999.900
KRISBOW Mesin BubutRp90.999.900
AS ONE Milling MachineRp46.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
Wipro Drilling and Milling Machine (Mesin Bor Duduk)Rp14.999.900
DECKEL Turret Milling MachineRp269.999.900
HOZAN Desktop Milling MachineRp28.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp85.999.900
DIJET Spot Facing Drill with 180° Point (Flat Face) (Mata Pahat Frais Persegi)Rp1.199.900
Wipro Mesin Asah End MillRp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)